Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Steel Hanger for Walls, Doors, or Isolation Stations

Catalog No. 22505231
Change view
Click to view available options
Width (English):
5.5 in.
10 in.
22 in.
26.14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-505-231 26.14 in.
22-505-015 5.5 in.
22-505-225 10 in.
22-505-214 22 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-505-231 Supplier Marketlab Supplier No. MB450
Add to Cart
Add to Cart

Designed to securely mount dispensers and isolation stations on walls, doors, or other compatible surfaces.

  • Powder-coated steel holds up well in tough environments
  • Can be mounted on walls, doors, or stations
  • Can be easily wiped clean with soap and water

Specifications

Product Type Door Hanger
Color Beige
Depth (English) 2.92 in.
Width (English) 26.14 in.
Height (English) 29.49 in.
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.