Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Steel Height Adjustable Science Lab Table with HPL Top
SCI_ED

Catalog No. S83679
Change view
Click to view available options
Dimensions (D x W x H):
48 x 24 x 22.25 to 37.25 in.
54 x 24 x 22.25 to 37.25 in.
60 x 24 x 22.25 to 37.25 in.
60 x 30 x 22.25 to 37.25 in.
72 x 24 x 22.25 to 37.25 in.
72 x 30 x 22.25 to 37.25 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
S83679 60 x 30 x 22.25 to 37.25 in.
S83675 48 x 24 x 22.25 to 37.25 in.
S83676 54 x 24 x 22.25 to 37.25 in.
S83677 60 x 24 x 22.25 to 37.25 in.
S83678 72 x 24 x 22.25 to 37.25 in.
S83680 72 x 30 x 22.25 to 37.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S83679 Supplier National Public Seating™ Supplier No. SLT33060H
Add to Cart
Add to Cart

Built to last in an industrial environment

  • 16 gauge steel frame apron and 14 gauge legs
  • 11 gauge steel tabletop support tabs and corner brackets fuse as one with four heavy-duty tamper-free Loctite hex screws
  • Adjustable height steel legs feature a supreme dual connection
  • Leg-base is fastened to tabletop with four heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt
  • Legs connect to frame corner brackets with industrial-grade nylon-insert lock nuts
  • Legs adjust in 1 in. increments and lock firmly in place with two K-9 external tooth lock washers and heavy duty tamper-free hex screws
  • All legs come standard with simple-adjust glides with optional casters
  • High Pressure Laminate table top provides the ideal surface for lab experiments

Specifications

Product Type Lab Table
Certifications/Compliance MAS2
For Use With (Application) Industrial Use
Top Style HPL
Color Black
Dimensions (D x W x H) 60 x 30 x 22.25 to 37.25 in.
Height (English) 22.25 to 37.25 in.
Warranty 10 years
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.