Learn More
Description
- Made of heavy steel with rounded corners
- Holes in the supporting flanges fit a 12 mm support rod
- Includes car, clamp pulley, string, and basket
- Stand base, rod, and support clamp are sold separately
Specifications
Specifications
| Product Type | Inclined Plane |
| Description | Rounded Corners |
| Material | Steel |
| For Use With (Application) | Motion and Energy Demonstartions |
| For Use With (Equipment) | 12 mm Support Rod |
| Includes | Basket, Car, Clamp Pulley, and String |
| Length (English) | 48 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
