Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Steel Mobile Cabinet
GREENER_CHOICE

Catalog No. 06000350 Shop All Fisherbrand Products
Change view
Click to view available options
Includes:
Locking swivel casters
Locking swivel casters and drawer interlock system
No. of Drawers:
1
3
Width (English):
18 in.
24 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes No. of Drawers Width (English)
06-000-350 Locking swivel casters 1 18 in.
06-000-351 Locking swivel casters 1 24 in.
06-000-352 Locking swivel casters and drawer interlock system 3 18 in.
06-000-353 Locking swivel casters and drawer interlock system 3 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-350
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Steel Mobile cabinets on locking swivel casters are ideal for under a table or workstation lab environment.

  • Cabinet has a finished back and top
  • Provided without locks
  • Counter weighted anti-tip design
  • Optional Work surface sold separately

Compliance

SEFA 8

Specifications

Product Type Mobile Cabinet
Color White
Height (Metric) 81.6 cm
Cabinet Type Mobile
Depth (English) 22 in.
No. of Drawers 1
Depth (Metric) 55.9 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Height (English) 32.125 in.
Hinge Side Right
Includes Locking swivel casters
No. of Doors 1
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.