Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Steel Mobile Cabinet
GREENER_CHOICE

Catalog No. 06003267 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
No. of Doors:
1
None
No. of Drawers:
1
3
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Doors No. of Drawers
06-003-267 24 in. None 3
06-003-264 18 in. 1 1
06-003-265 24 in. 1 1
06-003-266 18 in. None 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-003-267
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Steel Mobile cabinets are on locking swivel casters which allow them to be moved. Ideal for under a table or workstation lab environment.

  • Cabinet has a finished back and top
  • Provided without locks
  • Counter weighted anti-tip design
  • Optional Work surface sold separately

Compliance

SEFA 8

Specifications

Product Type Mobile Cabinet
Color White
Material Steel
Depth (Metric) 55.9 cm
Height (English) 27.065 in.
Depth (English) 22 in.
Height (Metric) 68.75 cm
Includes Locking Swivel Casters
No. of Drawers 3
No. of Doors None
Width (English) 24 in.
Width (Metric) 61 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.