Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Steel Slotted Mass
SCI_ED

Catalog No. S40962 Shop All Eisco Products
Change view
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S40962 100 g
S40953 1 g
S40954 2 g
S40955 5 g
S40956 10 g
S40957 20 g
S40958 50 g
S40963 200 g
S40968 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S40962 Supplier Eisco™ Supplier No. PHMSSS07
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High quality, solid stainless-steel, precisely machined for accuracy, and an excellent tool for physics experiments.

  • Slotted stainless steel masses
  • Precisely machined for accuracy
  • Excellent tool for physics experiments

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Slotted
Material Stainless Steel
Weight (Metric) 100 g
Length (Metric) 2.5 cm
For Use With (Application) calibration, mass measurment, physics experiments
Includes 1 mass
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.