Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Steel Wall Cabinet
GREENER_CHOICE

Catalog No. 06000042 Shop All Fisherbrand Products
Change view
Click to view available options
Door Type:
Framed Glass
Solid
Width (English):
36 in.
48 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Type Width (English)
06-000-042 Solid 36 in.
06-000-043 Solid 48 in.
06-000-044 Framed Glass 36 in.
06-000-045 Framed Glass 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-042
Add to Cart
Add to Cart

Fisherbrand™ Steel Wall Cabinets are to be hung on a wall typically above a run of base cabinets.

  • Has a flush bottom
  • Two adjustable height shelves

Compliance

SEFA 8

Specifications

Product Type Wall-mounted Cabinet
Door Type Solid
Cabinet Type Wall Cabinet
Height (English) 30.625 in.
Includes Two adjustable shelves
Width (English) 36 in.
Width (Metric) 91.4 cm
Height (Metric) 77.8 cm
No. of Doors 2
Depth (Metric) 34.6 cm
Color White
Certifications/Compliance SEFA 8
Depth (English) 13.6 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.