Learn More
Description
Includes
Basket to facilitate washing quantities of small parts
- Cover opens wide for easy access; integral basket facilitates washing of many small parts quickly
- After cleaning, place basket at top of tank to drain solvent
- Fusible link melts at 165°F (74°C) and slams the cover shut in case of fire
- 3.5 gal. size is also available with replaceable polyethylene liner in the top and tank for use with harsh, corrosive chemicals
Certifications
All models FM approved.
Specifications
Specifications
| Certifications/Compliance | FM, TUV |
| Product Type | Wash Tank |
| Capacity (English) | 3.5 gal. |
| Capacity (Metric) | 13 L |
| Color | Red |
| For Use With (Application) | For Small Parts Cleaning |
| Material | Steel |
| Includes | HDPE Liner, Basket |
| Height (English) | 13 in. |
| Height (Metric) | 330 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.