Learn More
Description
- Optimized components ensure highly enriched populations of hepatocyte-like cells
- Reproducible differentiation protocols translate into cost and time savings
- Maximizes workflow efficiency by standardizing hepatocyte differentiation
- Qualified for hepatotoxic drug and small molecule screening
Specifications
Specifications
| Includes |
|
| Quantity | 1 Kit |
| Content And Storage | Store the unopened product at -20°C to -70°C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date. |
| Product Line | R&D Systems |
| For Use With (Application) | For differentiation of pluripotent stem cell into hepatocytes |
| Product Type | StemXVivo Hepatocyte Differentiation Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
