Learn More
Tingley™ Steplite™ X Knee Boot, Green Upper, Beige Sole, Plain Toe
Shop All Tingley Rubber Co. ProductsDescription
- Seamless polyurethane construction is 100% liquid proof
- Up to 30% lighter than most steel toe PVC and rubber knee boots, and will last up to 3 times longer
- Exceptional resistance to fats and oils
- Abrasion resistant for long life
- Self-insulating keeps feet warmer in the cold and cooler in the heat
- Fully lined interior and a removable, contour PU insole for superior comfort
- Cutline at 12 in. to facilitate fast and clean height modification
- Soft and flexible upper material for all day working comfort
- Self-cleaning, slip resistant, cleated outsole for superior grip on a variety of floor surfaces and conditions
Specifications
Specifications
| Color | Green, Beige |
| Height (English) | 15 in. |
| Material | Polyurethane |
| Seam Type | Seamless |
| Size | 6 |
| Sole Features | Cleated Outsole |
| Style | Knee Boot |
| Toe Style | Plain |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.