Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Steplite™ X Knee Boot, White Upper, Blue Sole, Steel Toe

Catalog No. 19770024 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
4
5
6
7
8
9
10
11
12
13
14
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-770-024 6
19-770-022 4
19-770-023 5
19-770-025 7
19-770-026 8
19-770-027 9
19-770-028 10
19-770-029 11
19-770-030 12
19-770-031 13
19-770-032 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 19-770-024 Supplier Tingley™ Supplier No. 77258.06
Add to Cart
Add to Cart
This item is not returnable. View return policy

High quality, chemical-resistant polyurethane for exceptional durability and comfort. The liner, flexible upper, and removable insole deliver exceptional comfort. Cleated outsole offers excellent slip resistance on wet-clean, and wet-contaminated surfaces.

  • Meets ASTM F2413 M/I/C for safety toe impact and compression
  • Seamless polyurethane construction is 100% liquid proof
  • Up to 30% lighter than most steel toe PVC and rubber knee boots, and lasts up to 3 times longer
  • Exceptional resistance to fats and oils
  • Abrasion resistant for long life
  • Self-insulating keeps feet warmer in the cold and cooler in the heat
  • Fully lined interior and a removable, contour PU insole for superior comfort
  • Cutline at 12 in. to facilitate fast and clean height modification
  • Soft and flexible upper material for all day working comfort
  • Self-cleaning, slip resistant, cleated outsole for superior grip on a variety of floor surfaces and conditions

Specifications

Color White, Blue
Height (English) 15 in.
Material Polyurethane
Seam Type Seamless
Size 6
Sole Features Cleated Outsole
Style Knee Boot
Toe Style Steel Toe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.