Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor
GSA_VA

Catalog No. 79245
Change view
Click to view available options
Capacity:
8 x 13.5 mL
8 x 39 mL
Max. RCF:
228,706 x g
241,831 x g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. RCF
79-245 8 x 39 mL 241,831 x g
79-277 8 x 13.5 mL 228,706 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 79-245 Supplier Thermo Scientific™ Supplier No. 79245
Add to Cart
Add to Cart
Request a Quote

Save time and improve accuracy of results with the titanium Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor.

Save time and improve accuracy of results with the titanium Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor.

  • Vertical, 0° angle titanium rotor
  • Capacity: Available in 39mL and 13.5mL
  • Max Speed/RCF: 50,000rpm/241,831 x g(39mL), 228,706 x g(13.5mL)
  • K factor: 35.8 (39mL), 22.6 (13.5mL)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Stepsaver 50V39 Vertical Titanium Rotor
Material Titanium
Type Vertical Rotor
Capacity 8 x 39 mL
Max. RCF 241,831 x g
Max. Speed 50,000 rpm
Radius (Metric) 86.6 mm
Radius (Metric) Min. 60.8 mm
K Factor 35.8
Max. Tube Length 93 mm
Max. Tube Diameter 16 mm
Net Weight 22.7 lb. (10.3 kg)
For Use With (Equipment) Thermo Scientific Sorvall WX ultraCentrifuges
Angle
Avg. RCF 205,807 x g
Min. RCF 169,784 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.