Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor
GSA_VA

Catalog No. 79290 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 6 mL
Description:
Stepsaver 65V13 Vertical Titanium Rotor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Description
79-290 8 x 6 mL Stepsaver 65V13 Vertical Titanium Rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 79-290 Supplier Thermo Scientific™ Supplier No. 79290
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.

Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.

  • Vertical, titanium rotor
  • Capacity: Available in 13.5mL, 6mL and 13.5mL Quick-Seal
  • Max speed/RCF: 65,000rpm/400,671 x g (13.5mL) 393,120 x g (6mL)
  • K factor: 12.9 (13.5mL), 10.3 (6mL)
  • Angle: 0°

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Stepsaver 65V13 Vertical Titanium Rotor
Material Titanium
Type Vertical Rotor
Capacity 8 x 6 mL
Max. RCF 400,671 x g
Max. Speed 65,000 rpm
Radius (Metric) 83.3 mm
Radius (Metric) Min. 70.1 mm
K Factor 10.3
Max. Tube Length 93 mm
Max. Tube Diameter 16 mm
Net Weight 21.4 lb. (9.7 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle 0°
Avg. RCF 361,972 x g
Min. RCF 330,825 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.