Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Propper Steri-Wrap™ II Sterilization Wrap
SDP

Catalog No. 118909F Shop All Propper Manufacturing Co. Products
Change view
Click to view available options
Length (English):
15 in.
24 in.
30 in.
36 in.
54 in.
Width (English):
15 in.
24 in.
30 in.
36 in.
54 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
11-890-9F 36 in. 36 in.
11-890-9D 24 in. 24 in.
11-890-9B 15 in. 15 in.
11-890-9E 30 in. 30 in.
11-890-9J 54 in. 54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 11-890-9F Supplier Propper Supplier No. 31203620
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Steri-Wrap™ II is a light weight cellulose based wrap designed for greater drapeability in steam and ethylene oxide sterilization cycles. Efficient microbial barrier, high-level of protection against fluids and particles. Highly permeable meaning no wet packs.

  • Steri-Wrap™ is cellulose based sterilization wrap available in three grades for keeping packages safe and secure during the sterilization process.
  • Steri-Wrap™ II is light weight wrap designed for great drapeability.
  • Steri-Wrap™ is designed to be virtually link free with tightly anchored fibers.
  • Wrap is reversible and features excellent liquid repellency.
  • Steri-Wrap™ can be used in steam or ethylene oxide sterilization.
  • Variety of strength of fabric to meet your needs.

Specifications

Autoclavable Autoclavable
Color Blue, Green
Disposable Single-use
For Use With (Application) Hospital, clinic and professional offices
Material Non-woven Fabric
Sterility Non-sterile
Dimensions (L x W) 36 x 36 in. (91.4 x 91.4 cm)
Length (English) 36 in.
Width (English) 36 in.
Product Type Steri-Wrap II
Length (Metric) 91.4 cm
Width (Metric) 91.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.