Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Sterile 70% Isopropanol
SDP

Catalog No. 191303722 Shop All Texwipe Products
Change view
Click to view available options
Quantity:
8 oz.
16 oz.
32 oz.
1 gal.
Container Type:
Bottle
Trigger Spray Bottle
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Container Type
19-130-3722 1 gal. Bottle
19-130-3860 16 oz. Trigger Spray Bottle
18-335-000 32 oz. Trigger Spray Bottle
19-165-611 8 oz. Trigger Spray Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-130-3722 Supplier Texwipe™ Supplier No. TX3290
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Certificates of Processing, Analysis, and Compliance

Evaporates with extremely low residue

Sterile solution contains 70% by volume USP grade isopropyl alcohol with 30% USP purified water. Solution is 0.2μm filtered, filled into cleaned containers, double bagged and packaged in sealed polybag case liner, and gamma-irradiated to a sterility level of 10-6.

  • Evaporates with extremely low residues
  • Eliminates mixing, filtration, sterilization, processing and QC expense of in-house production of sterile alcohol/water blends
  • Each container is lot coded with an expiration date

Specifications

Form Liquid
Sterility Sterile
Certifications/Compliance USP
Composition 70% USP Isopropyl Alcohol and 30% USP Purified Water
Concentration 70%
Container Type Bottle
Filtered 0.2 μm
For Use With (Application) Surface cleaning, wide down for pass through to controlled environments, eliminates mixing, filtration, sterilization, processing and QC expense of in-house production of sterile Alcohol/Water blends
Includes Certificates of processing, analysis and compliance
Quantity 1 gal.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.