Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Nanotek 12 in. Sterile Nitrile Cleanroom Gloves

Catalog No. 191502065
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-2065 X-Small
19-150-0846 Small
19-150-0847 Medium
19-150-0848 Large
19-150-2069 X-Large
19-150-2070 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-150-2065 Supplier Valutek™ Supplier No. VTGNCRBIR12XS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ambidextrous sterile nitrile cleanroom gloves feature textured fingertips and long beaded cuff. Recommended for Class 1-10 critical environments.

  • Clean, 100% synthetic nitrile polymer material
  • Does not contain rubber latex; silicone free
  • Accelerator and sulfur free
  • Gamma irradiated
  • 12 inch length with beaded long cuff
  • Textured fingertips
  • Powder free, double chlorination, 18 megaohm D.I water rinse
  • Low levels of particles and extractable counts
  • ESD compliant, acid and solvent compatible
  • Recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment
  • Commonly used in sterile environments and industries such as pharmaceutical, biotechnology, and medical device manufacturing
  • Manufactured and tested in ISO compliant facilities
  • Packaged in a cleanroom compatible plastic pouch

Specifications

Certifications/Compliance ASTM D3578, ASTM D412
Chemotherapeutic Rated No
Cleanroom Class Class 1 (ISO 3)
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.11 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.09 mm
Size X-Small
Sterility Sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.11 mm
FDA 510 (k) No
Model VTGNCRBIR12-XS
Series Nanotek
Tensile Strength 18 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.