Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Sterile Disposable Petri Dishes with Covers
SCI_ED

Catalog No. S40608 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
60 mm
90 mm
Quantity:
1
10/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Quantity
S40608 60 mm 1
S40607 90 mm 1
S29427 60 mm 10/Pk.
S29426 90 mm 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S40608 Supplier Eisco™ Supplier No. CH0374B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Sterile Disposable Petri Dishes with Covers made from transparent and nontoxic polystyrene are ready to use, individually packaged in polythylene bags and sterilized by radiation.

  • Made from polystyrene
  • Transparent
  • Includes dish and cover
  • Individually packaged
  • Sterilized via radiation
  • Ready to use
  • Disposable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Description Triple vented
Autoclavable Not Autoclavable
Bottom Shape Concave
Color Transparent
Disposable Single-use
Gridded Not Gridded
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Radiation
Type Petri Dish
Well Count 1
For Use With (Application) Culturing
Quantity 1
Dimensions (L x W) 60 x 15 mm
Height (Metric) 15 mm
Height (English) 0.59 in.
Depth (Metric) 15 mm
Diameter (English) 2.36 in.
Diameter (Metric) 60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.