Learn More
StatLab Sterile Forceps

Description
- Rounded, grooved tip enhances ability to pick up and hold small objects
- Reduce exposure to infectious disease with disposable instruments
- Sturdy 4.5 in. long stainless steel
- Individually wrapped sterile packets
Specifications
Specifications
| Product Type | Forceps |
| Length (English) | 4.5 in. |
| Length (Metric) | 114.3 mm |
| Material | Stainless Steel |
| Quantity | 25/Cs. |
| Style | Curved |
| Tip Style | Grooved |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.