Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Sterile Gauze
SDP

Catalog No. 10000684 Shop All Stoelting Co Products
Change view
Click to view available options
Size:
2 x 2 in.
3 x 3 in.
4 x 4 in.
Model:
12-ply sterile gauze
8-ply sterile gauze
Sterile gauze
Synthetic gauze
Includes:
Case of 1200
Case of 1500
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Model Includes
10-000-684 4 x 4 in. 8-ply sterile gauze Case of 1200
10-000-681 4 x 4 in. 12-ply sterile gauze Case of 1200
10-000-682 2 x 2 in. 8-ply sterile gauze Case of 1500
10-000-686 3 x 3 in. Synthetic gauze Case of 1200
10-000-687 4 x 4 in. Sterile gauze Case of 1200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-000-684 Supplier Stoelting™ Supplier No. 50967
Add to Cart
Add to Cart

Stoelting™ Sterile Gauze provides strength, absorbency and scrubbing texture

  • Protects and cushions wounds
  • Promotes quick drainage and full utilization of entire sponge
  • 100% cotton
  • Peel-open package ensures sterile integrity and aseptic preparation
  • Edges are folded inward to eliminate linting and fraying
  • Unique rayon and polyester nonwoven fabric

Specifications

For Use With (Application) Neuroscience
Size 4 x 4 in.
Model 8-ply sterile gauze
Includes Case of 1200
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.