Learn More
Description
- Designed to provide a low-force tip solution for a more comfortable pipetting experience. Less force needed to acquire tips.
- Pipette tips are packaged in racks with hinged lids designed for easy one-handed opening.
- 10 μL extended length tips have a maximum volume of 20 μL and are compatible with 2, 10, and 20 μL pipettes.
- Fine tip for improved accuracy and precision.
- Filter tips are fitted with a polymer barrier to reduce the risk of contamination and prevent aerosols from penetrating into the pipette.
- Lids feature stacking supports, and are removable to save bench space.
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Format | Hinged Rack Sterile |
| Tip Style | Standard |
| Product Type | Pipette Tips |
| Disposable | Single-use |
| For Use With (Equipment) | Universal Fit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

