Learn More
Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe
Shop All Fisherbrand Products

Description
The high-contrast black markings make the volumes easier to read, for improved optical clarity. Manufactured with optically clear polystyrene for accurate measurement. Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe reduce reading errors and are designed for tissue culture work.
- Color coded magnifier stripe runs lengthwise along pipet, making meniscus obvious at arm's length — reducing reading errors
- Sterile and nonwettable pipets
- Offer a tolerance of ±2% at full volume and have plug-in mouth end
- 5, 10, 25, and 50mL pipets have ascending and descending graduations
- Improved tip design on 25 and 50mL pipets increases the effect of surface tension to minimize dripping
- Color coding on each pipet and on inner bags for multipack pipets make it easy to spot the size needed
- Each pipet lot is tested for sterility, accuracy and endotoxin level
- Cotton plugged
Order Info
Inner bags are recyclable LDPE; outer boxes also are recyclable. Individually wrapped pipets are ideal for small-volume use requiring sterility and are available in either a clear, durable all-plastic wrap, or a color-coded paper/plastic wrap for reduced static cling. Bulk pack for larger-volume use permits easy access to several pipets at a time without contaminating unused pipets.
Certifications
Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Compliance
Calibrated To Deliver/Blow Out
Specifications
Specifications
| Certifications/Compliance | Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free |
| Material | Polystyrene |
| Sterility | Sterile |
| For Use With (Application) | For tissue culture work |
| Graduated | Yes |
| Graduations | 0.01 mL |
| Negative Graduations | 0.2 mL |
| Quantity | 500/Cs., 100/Pk., 5 Packs/Cs. |
| Tolerance | ±0.04 mL |
| Packaging Type | Individual All Plastic Wrap |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.