Learn More
Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe
Shop All Fisherbrand Products

Description
- Color coded magnifier stripe runs lengthwise along pipet
- Makes meniscus obvious at arm's length reducing reading errors
- Sterile and nonwettable pipets
- Have plug-in mouth end
- Have ascending and descending graduations
- Each pipet lot is tested for sterility, accuracy and endotoxin level
- Cotton plugged
Order Info
Inner bags are recyclable LDPE, outer boxes also are recyclable. Individually wrapped pipets are ideal for small-volume use requiring sterility and are available in either a clear, durable all-plastic wrap, or a color-coded paper/plastic wrap for reduced static cling. Bulk pack for larger-volume use permits easy access to several pipets at a time without contaminating unused pipets.
Certifications
Certified nonpyrogenic with an endotoxin level less than 0.5 EU/mL following USP XXII Bacterial Endotoxins Test (85)
Compliance
Calibrated to deliver/blow out
Specifications
Specifications
| Calibration | To Deliver |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.10 mL |
| Negative Graduations | 3 mL |
| Quantity | 200/Cs. |
| Tolerance | ± 0.2 mL |
| Packaging Type | Individual Paper/Plastic Wrap |
| Color | Orange |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.