Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe
SCI_ED

Catalog No. S35871 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.1 mL
0.10 mL
0.5 mL
1/10
Packaging Type:
Bulk
Individual Paper/Plastic Wrap
Individually wrapped
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Packaging Type
S35871 1 mL 0.01 mL Individual Paper/Plastic Wrap
S35846 5 mL 0.1 mL Bulk
S35843 10 mL 0.10 mL Individual Paper/Plastic Wrap
S35844 2 mL 0.01 mL Bulk
S35847 5 mL 1/10 Individually wrapped
S35848 25 mL 0.5 mL Individual Paper/Plastic Wrap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S35871
This item is not returnable. View return policy

Manufactured with optically clear polystyrene for accurate measurement, magnifier stripe reduces reading errors, for tissue culture work

  • Color coded magnifier stripe runs lengthwise along pipet
    • Makes meniscus obvious at arm's length reducing reading errors
  • Sterile and nonwettable pipets
  • Have plug-in mouth end
  • Have ascending and descending graduations
  • Each pipet lot is tested for sterility, accuracy and endotoxin level
  • Cotton plugged

Order Info

Inner bags are recyclable LDPE, outer boxes also are recyclable. Individually wrapped pipets are ideal for small-volume use requiring sterility and are available in either a clear, durable all-plastic wrap, or a color-coded paper/plastic wrap for reduced static cling. Bulk pack for larger-volume use permits easy access to several pipets at a time without contaminating unused pipets.

Certifications

Certified nonpyrogenic with an endotoxin level less than 0.5 EU/mL following USP XXII Bacterial Endotoxins Test (85)

Compliance

Calibrated to deliver/blow out

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85)
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.01 mL
Negative Graduations 0.2 mL
Quantity 1000/Cs.
Tolerance ± 0.02 mL
Packaging Type Individual Paper/Plastic Wrap
Color Yellow
Volume (Metric) 1 mL
Type Serological pipet
Disposable Single-use
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.