Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Test Tubes with Screw Cap

Catalog No. 22010059
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
Length (Metric):
100 mm
120 mm
Packaging:
150/Bag.
Individually wrapped
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Packaging
22-010-059 10 mL 100 mm Individually wrapped
22-010-061 15 mL 120 mm 150/Bag.
21-125-150 15 mL 120 mm Individually wrapped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-010-059 Supplier Globe Scientific Supplier No. 6152
Add to Cart
Add to Cart

Multipurpose screw cap test tubes suit variety of applications.

  • Designed to be leak-tight allowing tubes to be used for storage or transport
  • Screw caps are polyethylene
  • Round bottom

Specifications

Closure Color Red
Closure Material Polyethylene
Color Natural
Capacity (Metric) 10 mL
Length (Metric) 100 mm
Material Polystyrene
Includes Attached screw cap
Packaging Individually wrapped
Sterility Sterile
Autoclavable Not Autoclavable
Graduated No
Product Type Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.