Learn More
Description
- Production process and laser cut edges guarantee extremely low particle generation and chemical extractables
- Double bagged and vacuum cleanroom packed
- Autoclavable
- Validated to SAL (Sterility Assurance Level) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2013 guidelines
- Cobalt-60 Gamma Irradiated
- Meets USP 797 and USP 800 requirements for critical contamination control
- Each package is identified with a lot number for tracability
- Each case of material includes a Certificate of Irradiation
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Polyester Knit |
| Absorbancy | 310 mL/m2 |
| Autoclavable | Autoclavable |
| Basis Weight | 140 gsm |
| Certifications/Compliance | Validated to SAL (Sterility Assurance Level) of 10-6 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.