Learn More
Description
- These sample bags are ideal for transportation and storage of solids, semisolids, and liquids.
- Sterile
- Highly resistant
- Wire closure for a superior seal
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | Polyethylene |
| Sterility | Sterile |
| Quantity | 500/Pk. |
| Dimensions (L x W) | 4.5 x 9 in. |
| Height (Metric) | 229 mm |
| Length (Metric) | 114 mm |
| Thickness (Metric) | 70μm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.