Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio Plas Sterile Self-Standing Conical Tube

Catalog No. 21060015
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
21-060-015 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-060-015 Supplier Bio Plas Supplier No. 4601S
Add to Cart
Add to Cart

Conical tube with self-standing bottom.

  • 50 mL self-standing conical tube
  • Sterile
  • Clear

Specifications

Closure Material Polypropylene
Closure Color Blue
Capacity (Metric) 50 mL
Disposable Single-use
Material Polypropylene
No. per Case 500/Cs.
No. per Pack 50/Pk.
Packaging Bag
Sterility Sterile
RNase Free Yes
Dnase Free Yes
Autoclavable Not Autoclavable
Shape Cylindrical
Length (Metric) 11.56 cm
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area No
Height (Metric) 11.56 cm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 17000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.