Learn More
Description
United Scientific serological pipettes feature black graduations for precise reading and accurate dispensing. Reverse graduations show volume removed or remaining on all pipettes larger than 1 mL Negative graduations provide additional pipetting volume.
- Manufactured from transparent USP Class VI polystyrene and sterilized by gamma irradiation
- Each lot is DNase, RNase, and Pyrogen free
- Pipettes are individually wrapped in plastic/paper easy-to-peel pack
- ASTM Standard Specification for Serological Pipettes E-934
- Premium material barrier plug to prevent overfill
- Color coded stripes and packaging enable quick volume identification
- Available in volume ranges of: 1 mL, 2 mL, 5 mL, 10 mL, 25 mL, and 50 mL
Specifications
Specifications
| Material | Polystyrene |
| Sterility | Sterile |
| Graduations | Yes |
| Color | Green Stripes |
| Volume (Metric) | 2 mL |
| Length (Metric) | 330.2 mm |
| Type | Serological Pipette |
| Disposable | Single-use |
| For Use With (Equipment) | Pipet Filler |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

