Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Sterile Slides
SDP

Catalog No. 21402385
Change view
Click to view available options
Color:
White
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-402-385 White
21-402-386 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-402-385 Supplier StatLab Supplier No. 0501S
Add to Cart
Add to Cart

Sterile Slides with Frosted Tab

  • Sterile Slides eliminate contamination before use
  • These non-adhesion slides are individually packaged and sealed in pouches and have been autoclaved
  • Sterile slides can be used in aseptic environments
  • 50/box

Specifications

Length (Metric) 75 mm
Frosted 1 End, 1 Side
Precleaned Yes
Edges 90°, Ground
Material High Quality Glass
Sterility Sterile
Width (Metric) 25 mm
Thickness (Metric) 1 mm
Type Microscope Slide
Well Count 0
Color White
Corner Style 90°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.