Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parter Medical Products™ Sterile Specimen Cups

Catalog No. 22150261 Shop All Parter Medical Products Products
Change view
Click to view available options
Closure Type:
DuoClick™
Screw Cap
Closure Color:
Orange
White
Yellow
Diameter (Metric):
48 mm
53 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Closure Color Diameter (Metric)
22-150-261 DuoClick™ Orange 48 mm
22-150-265 DuoClick™ Yellow 53 mm
22-150-266 DuoClick™ Orange 53 mm
22-150-257 DuoClick™ White 48 mm
22-150-107 Screw Cap Yellow 53 mm
22-150-260 DuoClick™ Yellow 48 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-150-261 Supplier Parter Medical Products™ Supplier No. 244920
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Parter Leak-Resistant Specimen Containers are specifically designed for collection and transport of Microbiology, Urinalysis, Pathology, Drug Testing and Histology specimens. Sterility Certification for each lot is provided upon request.

  • Leak Resistant - 95 kPa compliant
  • Manufactured from virgin grade clarified polypropylene for exceptional clarity
  • Graduation markings for accurate volume measurement

Compliance

95kPa Compliant

Specifications

Closure Included Yes
Graduated Yes
Material Polypropylene (Clarified)
Sterility Sterile
Capacity (English) 3 oz.
Capacity (Metric) 90 mL
Certifications/Compliance 95kPa
Closure Color Orange
Closure Type DuoClick™
Diameter (Metric) 48 mm
Label Tamper-evident Label
No. per Case 400/Cs.
No. per Pack 100/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.