Learn More
Description
- One piece, moulded from virgin High-Impact Polystyrene, conforming to USP class VI, FDA 21 CFR, and European Pharmacopeia.
- Safe for food, drug and cosmetic use.
- Has a long handle for easy collection of small amounts of samples from hard-to-reach areas like deep jars and bottles.
- Resistant to a temperature range of -40°C to +80°C.
- Individually sealed and sterilized.
- Radiation sterile.
- Disposable.
- Non cytotoxic.
- Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes.
- Stated volumes represent typical heaping samples.
- Lot printed for accurate lot tracing.
Specifications
Specifications
| Capacity (English) | 0.5 oz. |
| Capacity (Metric) | 15 mL |
| Disposable | Single-use |
| Product Type | Spoon |
| Material | Polystyrene |
| Autoclavable | Not Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.