Learn More
Fisherbrand™ Sterile Styrene Sampling Spatula with 6 in. V-shaped Channel
Shop All Fisherbrand ProductsDescription
- One piece, moulded from virgin High-Impact Polystyrene, conforming to USP class VI, FDA 21 CFR, and European Pharmacopeia.
- Ideal for sterile sampling and piercing plastic lined paper bags or similar packages.
- Perfect for sampling granulated / semi solid material.
- Ideal for taking sterile samples during process quality inspections.
- Resistant to a temperature range of -40°C to +80°C
- Individually sealed and sterilized.
- Radiation sterile.
- Disposable.
- Non cytotoxic.
- Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes.
- Stated volumes represent typical heaping samples.
- Lot printed for accurate lot tracing.
Specifications
Specifications
| Quantity | 100 Pk. |
| Disposable | Single-use |
| Product Type | Spatula |
| Length (Metric) Blade | 15.2 cm |
| Material | Polystyrene |
| Length (Metric) | 22.9 cm |
| Autoclavable | Not Autoclavable |
| Shape | Spatula End, Sharpened End |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.