Learn More
Globe Scientific Sterile Universal Filter Tips
Description
- Manufactured from clear polypropylene (PP)
- Polypropylene (PP) filters protect samples and pipettes from contamination
- Dnase-free, Rnase-free and non-pyrogenic
- Manufactured in a Class 100,000 cleanroom environment under ISO13485:2016 and ISO9001:2015 quality management systems
- Sterilized by gamma irradiation SAL10-6 (ISO11137)
- Racks are printed with lot number for quality traceability
Specifications
Specifications
| Volume (Metric) | 1 to 100 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Autoclavable | Not Autoclavable |
| Length (Metric) | 50 mm |
| Clean Claims | Rnase, Dnase, and Pyrogen Free |
| Sterilization Method | Gamma Irradiation |
| Format | Rack |
| Tip Style | Standard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.