Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco Labs Sterile Vented PETG Erlenmeyer Flask with Flat Bottom

Catalog No. 12141683 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
No. per Pack:
1 Ea.
12/Pk.
24/Pk.
4/Pk.
6/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Pack
12-141-683 1000 mL 6/Pk.
12-141-646 125 mL 1 Ea.
12-141-666 125 mL 24/Pk.
12-141-630 250 mL 12/Pk.
12-141-682 500 mL 12/Pk.
12-141-647 2000 mL 4/Pk.
12-141-648 3000 mL 4/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 12-141-683 Supplier Eisco Labs Supplier No. CH5241PK06
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Gamma sterilized and made from USP Class VI lab-grade PETG for reliable use in multiple applications.

  • Erlenmeyer Flask - Sterile PETG flask with vented caps.
  • Flat Bottom Design - Provides stability for gentle stirring, media preparation, and general chemical reactions.
  • Vented Cap for Gas Exchange - Allows airflow while preventing contamination, ideal for biological cultures and chemical reactions.
  • Gamma Sterilized and Lab complaint - Manufactured to USP Class VI standards, ISO 11137 sterilization, and FDA 21 CFR 177.1630 food contact compliance.
  • Wide Scientific Applications - Suitable for biopharmaceutical processing, cell culture, and chemical storage in laboratory settings.
  • The flat bottom design provides excellent stability for routine laboratory procedures.

Specifications

Capacity (Metric) 1000 mL
Material PETG
No. per Pack 6/Pk.
Product Type Erlenmeyer Flask
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Narrow
Sterility Sterile
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.