Learn More
Description
- PETG Erlenmeyer flasks - Sterile PETG flasks with vented caps.
- Baffled bottom for enhanced mixing - Designed for optimal agitation, ideal for cell culture, fermentation, and laboratory mixing.
- Vented cap for gas exchange - Supports biological culture growth by allowing proper air circulation while preventing contamination.
- Gamma sterilized and lab compliant - USP Class VI, gamma sterilized per ISO 11137, and FDA 21 CFR 177.1630 compliant for lab and biopharmaceutical use.
- Versatile lab applications - Suitable for shakers, media preparation, chemical storage, and cell culture applications in research and industrial settings.
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Material | PETG |
| Product Type | Erlenmeyer Flask |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Sterile |
| Bottom Shape | Baffled |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.