Learn More
Eisco Labs Sterile Vented Polycarbonate Erlenmeyer Flasks with Baffled Bottom
Shop All Eisco ProductsDescription
- Polycarbonate erlenmeyer flasks - Sterile polycarbonate flasks with vented caps for optimal gas exchange and controlled mixing.
- Baffled bottom for enhanced mixing - Designed for efficient agitation, ideal for cell culture, fermentation, and suspension of particles.
- Durable polycarbonate design - Highly impact-resistant and shatterproof, providing long-term reliability in demanding lab environments.
- Gamma sterilized and lab compliant - Gamma sterilized per ISO 11137, USP Class VI compliant, and FDA 21 CFR 177.1630 certified for lab use.
- Wide lab applications - Perfect for research, media preparation, biopharmaceutical processing, and use in orbital shakers.
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | Polycarbonate |
| Product Type | Erlenmeyer Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Sterile |
| Bottom Shape | Baffled |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.