Learn More
Description
- Long handle allows sampling from a distance reducing the risk of contamination
- Handle is bent at bowl to facilitate easier retrieval of samples, including from within tall containers
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) spoons heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 100/Pk. |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 10 mL |
| Product Type | Spoon |
| Length (Metric) Handle | 30 cm |
| Material | HDPE |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.