Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Flat Bottom Sampling Scoop

Catalog No. 03411791 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
250 mL
500 mL
1000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-411-791 25 mL
03-411-792 50 mL
03-411-795 250 mL
03-411-796 500 mL
03-411-797 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-411-791 Supplier Bel-Art™ Supplier No. F369110025
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Flat bottom sampling scoops are used by pharmaceutical, food, cosmetic and chemical companies for general production or laboratory work.

  • Flat bottom allows for use as a weigh boat
  • Approximate volumes can be measured by removing excess powder
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 100/Pk.
Autoclavable Not Autoclavable
Shape Flat Bottom
Sterility Sterile
Capacity (Metric) 25 mL
Disposable Single-use
Product Type Scoop
Size Bowl: 6.7 x 3.8 x 2 cm (2.625 x 1.5 x 0.75 in.)
Length (English) Handle 2.75 in.
Length (Metric) Handle 7 cm
Material High-impact Polystyrene
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.