Learn More
Description
- Flat bottom allows for use as a weigh boat
- Approximate volumes can be measured by removing excess powder
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 30/Pk. |
| Capacity (English) | 34 oz. |
| Capacity (Metric) | 1000 mL |
| Disposable | Single-use |
| Product Type | Scoop |
| Size | Bowl: 22.6 x 12.7 x 6.3 cm (8.875 x 5 x 2.5 in.) |
| Length (English) Handle | 5.25 in. |
| Length (Metric) Handle | 13.4 cm |
| Material | High-impact Polystyrene |
| Length (Metric) | 3.6 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.