Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Pharma Scoop

Catalog No. 03411790 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
2500 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-411-790 2500 mL
03-411-784 30 mL
03-411-785 60 mL
03-411-786 125 mL
03-411-787 250 mL
03-411-788 500 mL
03-411-789 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-411-790 Supplier Bel-Art™ Supplier No. F369092500
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for sampling, production work, and laboratory use for pharmaceutical, food, cosmetic, and chemical companies.

  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 15/Pk.
Capacity (English) 85 oz.
Capacity (Metric) 2500 mL
Product Type Scoop
Dimensions (L x W) Bowl: 21 x 16.6 x 12.2 cm (8.25 x 6.5 x 4.875 in.)
Length (English) Handle 5.875 in.
Length (Metric) Handle 14.8 cm
Material High-impact Polystyrene
Length (Metric) 21 cm
Sterility Sterile
Autoclavable Not Autoclavable
Shape Scoop
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.