Learn More
Description
- Swide stem funnels are ideal for transferring powders or granules
- 60° angle and large bore stem help minimize bridging of powder
- FDA grade polypropylene; safe for food, drug and cosmetic use
- Gamma irradiated sterile (SAL 10-6)
- Individually bagged; ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
- Sterilized products are not returnable
Specifications
Specifications
| Diameter (Metric)Top | 8 cm |
| Capacity (Metric) | 138 mL |
| Diameter (Metric) Stem | 1.5 cm |
| Material | Polypropylene |
| Height (Metric) | 8.3 cm |
| Angle | 60° |
| For Use With (Application) | Transferring Powders or Granules |
| Length (Metric) Stem | 2.5 cm |
| Quantity | Pk. 36 |
| Diameter (English)Top | 3.0625 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.