Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Powder Thief

Catalog No. 03411807 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
20 mL
Length (Metric):
50 cm
100 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
03-411-807 1 mL 50 cm
03-411-808 5 mL 50 cm
03-411-809 10 mL 50 cm
03-411-810 20 mL 50 cm
03-411-813 10 mL 100 cm
03-411-814 20 mL 100 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-411-807 Supplier Bel-Art™ Supplier No. F378740001
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Powder Thief is available in two lengths and four tip volumes and easily samples from targeted locations within bulk powders.

  • Used by pharmaceutical, food, cosmetic and chemical companies.
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 20/Pk.
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (Metric) 1 mL
Product Type Powder Sampler
Length (English) 19.75 in.
Material HDPE
Length (Metric) 50 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.