Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Upright Handle Ladles

Catalog No. 01184163 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01-184-163 Blue
01-184-164 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-184-163 Supplier Bel-Art™ Supplier No. F367750050
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in blue or white to allow for effective sample contrast, these sterile ladles are useful for sampling liquids and creams.

  • Upright handle allows for sampling from above container
  • Curved handle end provides secure withdrawal of sample
  • Fits into 2 in. openings such as a 45-gallon drum bunghole
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • White high density polyethylene (HDPE), or blue polypropylene (PP) ladles heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 40/Pk.
Autoclavable Not Autoclavable
Capacity (Metric) 50 mL
Color Blue
Product Type Ladle
Material Polypropylene
Length (Metric) 26 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.