Learn More
Description
- Upright handle allows for sampling from above container
- Curved handle end provides secure withdrawal of sample
- Fits into 2 in. openings such as a 45-gallon drum bunghole
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- White high density polyethylene (HDPE), or blue polypropylene (PP) ladles heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 40/Pk. |
| Capacity (Metric) | 50 mL |
| Color | White |
| Product Type | Ladle |
| Material | Polypropylene |
| Length (Metric) | 26 cm |
| Autoclavable | Not Autoclavable |
| Shape | Scoop |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.