Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Reinforced Membrane Filters

Catalog No. RW0304700 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
4.7 cm
9 cm
14.2 cm
Grade:
RW03
RW06
RW19
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Grade
RW0304700 4.7 cm RW03
RW0309000 9 cm RW03
RW1904700 4.7 cm RW19
RW0604700 4.7 cm RW06
RW0614250 14.2 cm RW06
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. RW0304700 Supplier MilliporeSigma™ Supplier No. RW0304700
Add to Cart
Add to Cart
This item is not returnable. View return policy

Contain no asbestos or fiberglass; made from non-shedding materials.

Reinforced prefilter membranes can be used to remove contaminants from a variety of liquids and gases. The filters have a high dirt-holding capacity and a low pressure drop, which makes them ideally suited for reducing contaminant levels in advance of sterilizing-grade filters. Unlike traditional prefilter materials that contain asbestos or fiberglass, our reinforced prefilter membranes are made from non-shedding materials. These filters retain contaminants on the surface of the cellulose membrane.

Features & Benefits:
  • Prefilter with high dirt-loading capacity for greater throughput
  • Non-shedding substrate will not unload fibers downstream

Applications: Prefiltration Ahead of Sterilizing-Grade Filters

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
Filter Type Screen Filter
Material Polymers of Cellulose Ester
Particle Retention 0.45 μm
Pore Size 0.5 μm
Sterility Sterile
Flow Rate 50 mL/min/ cm2
For Use With (Application) Submicron clarification, prefiltration for 0.2 to 0.45 μm filters
Grade RW03
Hydrophobicity Hydrophilic
Surface Type Plain
Temperature (English) Max. 158°F
Temperature (Metric) Max 70°C
Thickness (English) 0.007 in.
Thickness (Metric) 200 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (English) 1.8 in.
Diameter (Metric) 4.7 cm
Diameter (Metric) Disc 4.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.