Learn More
Description
Features & Benefits:
- Prefilter with high dirt-loading capacity for greater throughput
- Non-shedding substrate will not unload fibers downstream
Applications: Prefiltration Ahead of Sterilizing-Grade Filters
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Filter Type | Screen Filter |
| Material | Polymers of Cellulose Ester |
| Particle Retention | 0.8 μm |
| Pore Size | 0.5 μm |
| Sterility | Sterile |
| Flow Rate | 150 mL/min/ cm2 |
| For Use With (Application) | Prefiltration for 0.45 to 0.8 μm filters |
| Grade | RW06 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.