Learn More
Halyard Health Sterling™ Nitrile Gloves
Description
- Powder free
- Nonsterile
- Textured fingertips
- Beaded cuff
- Ambidextrous
- For low-to-moderate exposure to fluids or chemicals
- Color: Sterling
Specifications
Specifications
| Color | White |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 2.8 mil |
| Palm Thickness (Metric) | 0.08 mm |
| Powdered | Powder Free |
| Size | Medium |
| Thickness (English) | 2.8 mil |
| Thickness (Metric) | 0.08 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.