Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Sterling Probe
SDP

$88.00 - $99.70

Specifications

Width (Metric) 2 mm tip
View More Specs

Products 5
Catalog Number Mfr. No. Includes Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Includes Length (English) Price Quantity & Availability  
10-001-877
SDP
View Documents
Stoelting™
5218402
Probe with eye 5 in.
Each for $88.00
Only null left
Add to Cart
 
10-001-875
SDP
View Documents
Stoelting™
5218400
Probe with eye 7 in.
Each for $88.00
Only null left
Add to Cart
 
10-001-879
SDP
View Documents
Stoelting™
5218404
Double ended probe 6 in.
Each for $88.00
Only null left
Add to Cart
 
10-001-878
SDP
View Documents
Stoelting™
5218403
Double ended probe 8 in.
Each for $99.70
Only null left
Add to Cart
 
10-001-876
SDP
View Documents
Stoelting™
5218401
Probe with eye 6 in. N/A N/A N/A
Description

Description

Specifications

Specifications

2 mm tip
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.