Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Sticky Pad Platform for Innova™ 43(R)/2300 Laboratory Shakers

Catalog No. 14278038 Shop All Eppendorf North America Products
Change view
Click to view available options
Dimensions (L x W):
76 x 46 cm (30 x 18 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-278-038 76 x 46 cm (30 x 18 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-278-038 Supplier Eppendorf™ Supplier No. M12509904
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Eppendorf™ Sticky Pad Platform is available for low-speed shaking of flat bottom vessels (200 – 250 rpm, depending on orbit) in Innova™ 43(R)/2300 Laboratory Shakers. Seven sticky pads are necessary to cover the platform (sold separately, cutting required: 11329874).

  • Product Type: Laboratory Shaker Sticky Pad Platform
  • Material: Aluminum
  • Dimensions: 76 cm x 46 cm (30 in. x 18 in.)
  • For Use With (Equipment): Innova™ 43(R)/2300 Laboratory Shakers
  • Requires: Sticky Pads x 7 (Sold Separately, Cutting Required: 11329874)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Shaker Platform
Material Aluminum
Dimensions (L x W) 76 x 46 cm (30 x 18 in.)
Length (Metric) 457.2 mm
Width (Metric) 762 mm
Clamps No
For Use With (Equipment) Innova™ 43(R)/2300 Laboratory Shakers
Requires Sticky Pads x 7 (Sold Separately, Cutting Required: 11329874)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.