Learn More
Description
- The Stinger 2020 is the next evolution in high-performance flashlights and produces 2,000 lumens
- Its aluminum alloy body with an anti-roll design is ergonomically shaped for a sure grip
- It features dual power switches and an intuitive mode selector switch for ease of use
- A long-lasting USB rechargeable battery pack offers multiple charging options using existing
- Stinger smart chargers and bank chargers to charge inside the light; use a dual USB cord to charge the battery pack outside the light or a Li-ion battery bank charger to charge multiple batteries at once
- High, medium and low modes plus strobe: High for a high lumen beam: 2,000 lumens; 315m beam; runs 2 hours, Medium for bright light & longer run time: 850 lumens; 200m beam; runs 4 hours, Low for extended run time: 100 lumens; 70m beam; runs 24 hours, Strobe for disorienting or signaling: runs 3.25 hours
- Intuitive mode switch for easy selection of High, Medium or Low, Set and forget it - no need to cycle through the settings to get to the desired mode
- Features Independently functioning head-mounted and tail switches
- Uses two SL-B26 protected Li-Ion USB rechargeable battery packs, charge with existing Stinger chargers, USB cord or lithium ion bank charger
- Aluminum alloy body with ergonomic, anti-roll body design and textured gripCorrosion resistant, gasket-sealed Borofloat glass lens
- IPX7 waterproof; 2m impact resistance tested
Specifications
Specifications
| Voltage | 3.7 V |
| Weight (English) | 12.3 oz. |
| Weight (Metric) | 0.349 kg |
| Battery Run Time | 2 Hrs (High), 4 Hrs (Med), 24 Hrs (Low) |
| Battery Type | Lithium-ion |
| Beam Distance | 315 m |
| Candle Power | 25,000 cd |
| Certifications/Compliance | Meets applicable European Community Directives.CEC Compliant.Trade Agreement Act-Compliant. |
| Color | Black |
| Description | 120V AC/12V DC 1 holder |
| Show More |
Meets applicable European Community Directives.CEC Compliant.Trade Agreement Act-Compliant.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.